Zoro Homepage

Pipe Flange, Blind Flange, 304/304L SS

  • Mfr # 4381003480

  • Zoro # G800441543


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Flange Thickness
1 7/16 in
Material Grade
304/304L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381003480
Zoro #
G800441543
UPC #
-
Country of Origin
Viet Nam

Dimensions

Flange Thickness
1 7/16 in
Nominal Pipe Size
6 in
Bolt Circle Diameter
10 5/8 in
Bolt Hole Diameter
7/8 in
Flange Outside Diameter
12 1/2 in

Details

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Material Grade
304/304L
Number of Bolt Holes
12
Class
Class 150
Connection Surface
Raised Face

Description

Blind Flange, Raised Face, 6 in Nominal Pipe Size, 12 1/2 in Flange Outside Diameter, 1 7/16 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 12, 10 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.