Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Flange, Blind Flange, 316/316L SS

  • Mfr # 4381001810

  • Zoro # G900442211


product price: $35.59
/ea

Key Features

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Class
Class 150
Flange Outside Diameter
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381001810
Zoro #
G900442211
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Flange Outside Diameter
3 7/8 in
Flange Thickness
1/2 in
Bolt Circle Diameter
2 3/4 in
Bolt Hole Diameter
5/8 in
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Blind Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Class
Class 150
Number of Bolt Holes
4
Connection Surface
Raised Face
Material Grade
316/316L

Description

Blind Flange, Raised Face, 3/4 in Nominal Pipe Size, 3 7/8 in Flange Outside Diameter, 1/2 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 2 3/4 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.