Zoro Homepage

Pipe Flange, Floor Flange, 304/304L SS

  • Mfr # 4381001100

  • Zoro # G400442056


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Floor Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME B16.5, ASTM A182
Bolt Hole Diameter
7/8 in
Number of Bolt Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381001100
Zoro #
G400442056
UPC #
-
Country of Origin
Viet Nam

Dimensions

Bolt Hole Diameter
7/8 in
Bolt Circle Diameter
9 1/2 in
Flange Thickness
1 in
Flange Outside Diameter
11 in
Nominal Pipe Size
6 in

Details

Specific Fitting Shape
Floor Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME B16.5, ASTM A182
Number of Bolt Holes
8
Maximum Operating Pressure
150 psi
Connection Surface
Raised Face
Material Grade
304/304L
Class
Class 150

Description

Floor Flange, Raised Face, 6 in Nominal Pipe Size, 11 in Flange Outside Diameter, 1 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, 150 psi Maximum Operating Pressure, Number of Bolt Holes 8, 9 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.