Zoro Homepage

Pipe Flange, Schedule 10, 316/316L SS

  • Mfr # 4381002840

  • Zoro # G800441840


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Schedule 10 Weld Neck Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Class
Class 150
Nominal Pipe Size
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381002840
Zoro #
G800441840
UPC #
-
Country of Origin
Viet Nam

Dimensions

Nominal Pipe Size
3 in
Flange Thickness
15/16 in
Flange Outside Diameter
7 1/2 in
Bolt Circle Diameter
6 in
Bolt Hole Diameter
3/4 in

Details

Specific Fitting Shape
Schedule 10 Weld Neck Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Class
Class 150
Number of Bolt Holes
4
Material Grade
316/316L
Connection Surface
Raised Face

Description

Schedule 10 Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, 7 1/2 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.