Zoro Homepage

Pipe Flange, Schedule 40, 316/316L SS

  • Mfr # 4381002480

  • Zoro # G800441734


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Schedule 40 Socket Weld Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Flange Outside Diameter
9 in
Number of Bolt Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381002480
Zoro #
G800441734
UPC #
-
Country of Origin
Viet Nam

Dimensions

Flange Outside Diameter
9 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
7 1/2 in
Flange Thickness
15/16 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Schedule 40 Socket Weld Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Number of Bolt Holes
8
Connection Surface
Raised Face
Material Grade
316/316L
Class
Class 150

Description

Schedule 40 Socket Weld Flange, Raised Face, 4 in Nominal Pipe Size, 9 in Flange Outside Diameter, 15/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 8, 7 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.