Zoro Homepage

Pipe Flange, Schedule 80, 304/304L SS

  • Mfr # 4381004840

  • Zoro # G400441721


product price: $64.49
/ea

Key Features

Specific Fitting Shape
Schedule 80 Weld Neck Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Nominal Pipe Size
2 in
Bolt Hole Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381004840
Zoro #
G400441721
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Nominal Pipe Size
2 in
Bolt Hole Diameter
3/4 in
Flange Outside Diameter
6 1/2 in
Flange Thickness
7/8 in
Bolt Circle Diameter
4 3/4 in

Details

Specific Fitting Shape
Schedule 80 Weld Neck Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Connection Surface
Raised Face
Material Grade
304/304L
Number of Bolt Holes
8
Class
Class 150

Description

Schedule 80 Weld Neck Flange, Raised Face, 2 in Nominal Pipe Size, 6 1/2 in Flange Outside Diameter, 7/8 in Flange Thickness, Stainless Steel, 304/304L, Class Class 150, Number of Bolt Holes 8, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.