Pipe Flange, Schedule 80, 316/316L SS
Mfr # 4381005810
Zoro # G100441755
product price: $61.29
/eaKey Features
Specific Fitting Shape
Schedule 80 Socket Weld Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Material Grade
316/316L
Connection Surface
Raised Face
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381005810
Zoro #
G100441755
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Flange Thickness
11/16 in
Flange Outside Diameter
4 7/8 in
Bolt Hole Diameter
3/4 in
Bolt Circle Diameter
3 1/2 in
Nominal Pipe Size
1 in
Details
Specific Fitting Shape
Schedule 80 Socket Weld Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Material Grade
316/316L
Connection Surface
Raised Face
Class
Class 150
Number of Bolt Holes
4
Description
Schedule 80 Socket Weld Flange, Raised Face, 1 in Nominal Pipe Size, 4 7/8 in Flange Outside Diameter, 11/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 3 1/2 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.