Zoro Homepage

Pipe Flange, Schedule 80, 316/316L SS

  • Mfr # 4381006420

  • Zoro # G400441868


product price: $61.29
/ea

Key Features

Specific Fitting Shape
Schedule 80 Weld Neck Flange
Pipe Fitting Material
Stainless Steel
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Connection Surface
Raised Face
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381006420
Zoro #
G400441868
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Bolt Hole Diameter
5/8 in
Flange Outside Diameter
4 7/8 in
Bolt Circle Diameter
3 1/8 in
Flange Thickness
11/16 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Schedule 80 Weld Neck Flange
Pipe Fitting Material
Stainless Steel
Item
Pipe Flange
Standards
ASME A182, ASME B1.20.1, ASME B16.5
Connection Surface
Raised Face
Class
Class 150
Number of Bolt Holes
4
Material Grade
316/316L

Description

Schedule 80 Weld Neck Flange, Raised Face, 1 in Nominal Pipe Size, 4 7/8 in Flange Outside Diameter, 11/16 in Flange Thickness, Stainless Steel, 316/316L, Class Class 150, Number of Bolt Holes 4, 3 1/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.