Pipe Flange, Socket Weld Flange, 316 SS
Mfr # BULK-PF-792
Zoro # G600420823
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Socket Weld
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Application
Air, Natural Gas, Oil, Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PF-792
Zoro #
G600420823
UPC #
193005130077
Country of Origin
India
Dimensions
Flange Outside Diameter
4 3/4 in
Bolt Hole Diameter
3/4 in
Nominal Pipe Size
1/2 in
Details
Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Socket Weld
Item
Pipe Flange
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Application
Air, Natural Gas, Oil, Potable Water
Color
Silver
Connection Surface
Raised Face
Number of Bolt Holes
4
Class
Class 1500
Low Lead Compliance Level
Compliant
For Pipe Schedule
XXH
Material Grade
316
Description
Socket Weld Flange, Raised Face, 1/2 in Nominal Pipe Size, Flanged x Socket Weld, 4 3/4 in Flange Outside Diameter, Stainless Steel, 316, Class Class 1500, For Pipe Schedule XXH, Number of Bolt Holes 4, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.