Zoro Homepage

Pipe Flange, Socket Weld Flange, 316 SS

  • Mfr # BULK-PF-794

  • Zoro # G900420790


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Socket Weld
Color
Silver
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-794
Zoro #
G900420790
UPC #
193005130091
Country of Origin
India

Dimensions

Bolt Hole Diameter
7/8 in
Nominal Pipe Size
1 in
Flange Outside Diameter
5 7/8 in

Details

Specific Fitting Shape
Socket Weld Flange
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Flanged x Socket Weld
Item
Pipe Flange
Color
Silver
Standards
ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6
Application
Air, Natural Gas, Oil, Potable Water
Class
Class 1500
Number of Bolt Holes
4
Low Lead Compliance Level
Compliant
For Pipe Schedule
XXH
Material Grade
316
Connection Surface
Raised Face

Description

Socket Weld Flange, Raised Face, 1 in Nominal Pipe Size, Flanged x Socket Weld, 5 7/8 in Flange Outside Diameter, Stainless Steel, 316, Class Class 1500, For Pipe Schedule XXH, Number of Bolt Holes 4, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.