Zoro Homepage

Black-Coated Steel Pipe Flange Pipe Flange, 8" Pipe, Flanged x Lap-Joint, Steel, Class 300

  • Mfr # BULK-PF-544

  • Zoro # G300424633


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Black-Coated Steel Pipe Flange
Fitting Connection Type
Flanged x Lap-Joint
Pipe Fitting Material
Steel
Pipe Size (Fittings)
8"
Class
Class 300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-544
Zoro #
G300424633
UPC #
193005130862
Country of Origin
China

Dimensions

Pipe Size (Fittings)
8"
Overall Length
15 in
Nominal Pipe Size
8 in
Flange Thickness
1 1/2 in
Flange Outside Diameter
15 in
Bolt Hole Diameter
7/8 in

Details

Specific Fitting Shape
Black-Coated Steel Pipe Flange
Fitting Connection Type
Flanged x Lap-Joint
Pipe Fitting Material
Steel
Class
Class 300
Item
Pipe Flange
Standards
ASME B16.5, ASTM A105
Max. Steam Pressure
725 psi
Temp. Range
80 Degrees to 780 Degrees F
Finish/Coating
Black Coated
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Low Lead Compliance Level
Not Compliant
Number of Bolt Holes
12
Color
Black
For Pipe Schedule
80
Connection Surface
Flat Face
Maximum Operating Pressure
725 psi

Description

Black-Coated Steel Pipe Flange, Flat Face, 8 in Nominal Pipe Size, Flanged x Lap-Joint, 15 in Flange Outside Diameter, 1 1/2 in Flange Thickness, 15 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 7/8 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.