Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, For Air, 1 1/16 in I.D., Aluminum

  • Mfr # ZUSA-PF-15010

  • Zoro # G501248540


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
1"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.126 in
Side A Connection Type
Threaded
Inside Diameter
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15010
Zoro #
G501248540
UPC #
193005462147
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1"
Wall Thickness
0.126 in
Inside Diameter
1 1/16 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Overall Length
6 ft

Details

Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Side A Connection Type
Threaded
Schedule
Schedule 40
Side A Thread Type
NPT
Side A Gender
Male
Material
Aluminum
Side B Gender
Male
Resistance Properties
Corrosion-Resistant
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Compatibility
Schedule 40
Application
Air
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Material Grade
6063-T6

Description

Pipe, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 1 1/16 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in, Overall Length 6 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.