Pipe, For Air, 27/32 in I.D., Aluminum
Mfr # ZUSA-PF-14937
Zoro # G101248568
product price: $32.85
/eaKey Features
Pipe Size (Fittings)
3/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.107 in
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-14937
Zoro #
G101248568
UPC #
193005461416
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4"
Wall Thickness
0.107 in
Inside Diameter
27/32 in
Nominal Pipe Size
3/4 in
Overall Length
16 in
Outside Diameter
1 3/64 in
Details
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Schedule
Schedule 40
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Fitting Compatibility
Schedule 40
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Side A Gender
Male
Material
Aluminum
Material Grade
6063-T6
Side A Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Application
Air
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Gender
Male
Resistance Properties
Corrosion-Resistant
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 16 in, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.