Pipe, For Air, 27/32 in I.D., Aluminum
Mfr # ZUSA-PF-15000
Zoro # G401248558
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Pipe Size (Fittings)
3/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.107 in
Material
Aluminum
Side A Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-PF-15000
Zoro #
G401248558
UPC #
193005462048
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4"
Wall Thickness
0.107 in
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Inside Diameter
27/32 in
Overall Length
5 ft
Details
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Material
Aluminum
Side A Thread Type
NPT
Schedule
Schedule 40
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material Grade
6063-T6
Fitting Compatibility
Schedule 40
Side B Gender
Male
Side B Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Application
Air
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Side A Gender
Male
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 5 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.