Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, For Air, 27/32 in I.D., Aluminum

  • Mfr # ZUSA-PF-15009

  • Zoro # G501248472


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
3/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.107 in
Application
Air
Maximum Operating Pressure
125 psi @ 72 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-PF-15009
Zoro #
G501248472
UPC #
193005462130
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/4"
Wall Thickness
0.107 in
Overall Length
6 ft
Outside Diameter
1 3/64 in
Inside Diameter
27/32 in
Nominal Pipe Size
3/4 in

Details

Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Application
Air
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Thread Type
NPT
Resistance Properties
Corrosion-Resistant
Fitting Compatibility
Schedule 40
Metal Pipe Construction
Seamless
Side B Gender
Male
Schedule
Schedule 40
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Material Grade
6063-T6
Side A Gender
Male
Material
Aluminum
Side A Thread Type
NPT
Side B Connection Type
Threaded

Description

Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 27/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 6 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.