Zoro Homepage

Pipe, For Air, 3 3/32 in I.D., Aluminum

  • Mfr # ZUSA-PF-14979

  • Zoro # G401248350


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
3"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.205 in
Application
Air
Material Grade
6063-T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-14979
Zoro #
G401248350
UPC #
193005461836
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3"
Wall Thickness
0.205 in
Inside Diameter
3 3/32 in
Overall Length
2 ft
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in

Details

Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Application
Air
Material Grade
6063-T6
Side B Connection Type
Threaded
Material
Aluminum
Resistance Properties
Corrosion-Resistant
Schedule
Schedule 40
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Side A Gender
Male
Fitting Compatibility
Schedule 40
Side B Thread Type
NPT
Maximum Operating Pressure
125 psi @ 72 Degrees F
Metal Pipe Construction
Seamless
Side A Thread Type
NPT

Description

Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 3 3/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.