Pipe, For Air, 3 3/32 in I.D., Aluminum
Mfr # ZUSA-PF-14997
Zoro # G301248580
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Pipe Size (Fittings)
3"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.205 in
Fitting Compatibility
Schedule 40
Side B Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-14997
Zoro #
G301248580
UPC #
193005462017
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3"
Wall Thickness
0.205 in
Overall Length
4 ft
Outside Diameter
3 1/2 in
Nominal Pipe Size
3 in
Inside Diameter
3 3/32 in
Details
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Fitting Compatibility
Schedule 40
Side B Gender
Male
Side B Thread Type
NPT
Side A Thread Type
NPT
Material Grade
6063-T6
Side A Connection Type
Threaded
Application
Air
Side B Connection Type
Threaded
Maximum Operating Pressure
125 psi @ 72 Degrees F
Metal Pipe Construction
Seamless
Schedule
Schedule 40
Resistance Properties
Corrosion-Resistant
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Material
Aluminum
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 3 3/32 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.