Zoro Homepage

Pipe, For Air, 4 3/64 in I.D., Aluminum

  • Mfr # ZUSA-PF-15025

  • Zoro # G401248596


product price: $1,158.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pipe Size (Fittings)
4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.225 in
Side A Gender
Male
Outside Diameter
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15025
Zoro #
G401248596
UPC #
193005462291
Country of Origin
China

Dimensions

Pipe Size (Fittings)
4"
Wall Thickness
0.225 in
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Inside Diameter
4 3/64 in
Overall Length
10 ft

Details

Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Side A Gender
Male
Fitting Compatibility
Schedule 40
Material Grade
6063-T6
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side B Connection Type
Threaded
Side B Gender
Male
Side A Thread Type
NPT
Side B Thread Type
NPT
Application
Air
Schedule
Schedule 40
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Threaded
Material
Aluminum
Maximum Operating Pressure
125 psi @ 72 Degrees F

Description

Pipe, Application Air, Fitting Compatibility Schedule 40, Inside Diameter 4 3/64 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 4 in, Outside Diameter 4 1/2 in, Overall Length 10 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.