Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe, For Air, 5/8 in I.D., Aluminum

  • Mfr # ZUSA-PF-14999

  • Zoro # G301248610


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
1/2"
Standards
ANSI/ASME B1.20.1, ASTM B241
Wall Thickness
0.104 in
Metal Pipe Construction
Seamless
Material Grade
6063-T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-14999
Zoro #
G301248610
UPC #
193005462031
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/2"
Wall Thickness
0.104 in
Overall Length
5 ft
Nominal Pipe Size
1/2 in
Outside Diameter
27/32 in
Inside Diameter
5/8 in

Details

Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Metal Pipe Construction
Seamless
Material Grade
6063-T6
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Threaded
Application
Air
Schedule
Schedule 40
Side B Thread Type
NPT
Maximum Operating Pressure
125 psi @ 72 Degrees F
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Material
Aluminum
Thread Configuration
Threaded on Both Ends
Side A Gender
Male
Side B Gender
Male
Side A Thread Type
NPT

Description

Pipe, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Inside Diameter 5/8 in, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 5 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.