Pipe, For Air, Aluminum
Mfr # ZUSA-PF-15040
Zoro # G001248514
product price: $26.65
/eaKey Features
Pipe Size (Fittings)
1/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Material Grade
6063-T6
Application
Air
Resistance Properties
Corrosion-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-15040
Zoro #
G001248514
UPC #
193005462444
Country of Origin
China
Dimensions
Pipe Size (Fittings)
1/4"
Overall Length
3 ft
Nominal Pipe Size
1/4 in
Details
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Material Grade
6063-T6
Application
Air
Resistance Properties
Corrosion-Resistant
Side A Connection Type
Unthreaded
Metal Pipe Construction
Seamless
Maximum Operating Pressure
125 psi @ 72 Degrees F
Material
Aluminum
Thread Configuration
Unthreaded
Side B Connection Type
Unthreaded
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Description
Pipe, Application Air, Fitting Compatibility Schedule 40, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Overall Length 3 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ANSI/ASME B1.20.1, ASTM B241, Thread Configuration Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.