Zoro Homepage

Pipe, For Air, Aluminum

  • Mfr # ZUSA-PF-15053

  • Zoro # G201248529


product price: $44.75
/ea

Key Features

Pipe Size (Fittings)
1/4"
Standards
ANSI/ASME B1.20.1, ASTM B241
Nominal Pipe Size
1/4 in
Thread Configuration
Unthreaded
Resistance Properties
Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15053
Zoro #
G201248529
UPC #
193005462574
Country of Origin
China

Dimensions

Pipe Size (Fittings)
1/4"
Nominal Pipe Size
1/4 in
Overall Length
6 ft

Details

Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Thread Configuration
Unthreaded
Resistance Properties
Corrosion-Resistant
Schedule
Schedule 40
Fitting Compatibility
Schedule 40
Application
Air
Side A Connection Type
Unthreaded
Maximum Operating Pressure
125 psi @ 72 Degrees F
Metal Pipe Construction
Seamless
Side B Connection Type
Unthreaded
Material
Aluminum
Material Grade
6063-T6

Description

Pipe, Application Air, Fitting Compatibility Schedule 40, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Overall Length 6 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ANSI/ASME B1.20.1, ASTM B241, Thread Configuration Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.