Zoro Homepage

Pipe, For Air, Aluminum

  • Mfr # ZUSA-PF-15054

  • Zoro # G501248502


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Pipe Size (Fittings)
3/8"
Standards
ANSI/ASME B1.20.1, ASTM B241
Resistance Properties
Corrosion-Resistant
Thread Configuration
Unthreaded
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15054
Zoro #
G501248502
UPC #
193005462581
Country of Origin
China

Dimensions

Pipe Size (Fittings)
3/8"
Nominal Pipe Size
3/8 in
Overall Length
6 ft

Details

Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM B241
Resistance Properties
Corrosion-Resistant
Thread Configuration
Unthreaded
Material
Aluminum
Metal Pipe Construction
Seamless
Side A Connection Type
Unthreaded
Material Grade
6063-T6
Application
Air
Side B Connection Type
Unthreaded
Schedule
Schedule 40
Maximum Operating Pressure
125 psi @ 72 Degrees F
Fitting Compatibility
Schedule 40

Description

Pipe, Application Air, Fitting Compatibility Schedule 40, Material Aluminum, Material Grade 6063-T6, Maximum Operating Pressure 125 psi @ 72 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion-Resistant, Schedule Schedule 40, Side A Connection Type Unthreaded, Side B Connection Type Unthreaded, Standards ANSI/ASME B1.20.1, ASTM B241, Thread Configuration Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.