Pipe Nipple

  • Mfr # T4BNB.100
  • Zoro # G923939163
product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 150
Metal Pipe Construction
Welded
Side A Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T4BNB.100
Zoro #
G923939163
UPC #
840280541431
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Pipe nipple
Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 150
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Side B Gender
Male
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
800 Degrees F
Side A Gender
Male
Schedule
Schedule 40
Maximum Operating Pressure
300 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
550 Degrees F
Application
Air, Gases, Oils
Series
0BN112N
Standards
ASME B16.11
Side B Thread Type
NPT
Shell Material
Stainless Steel

Description

Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/4 in, Overall Length 1 in, Schedule Schedule 40

Restrictions

Ratings & reviews