Pipe Nipple
- Mfr # T4BNC.100
- Zoro # G323936847
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Side A Gender
Male
Side B Connection Type
Threaded
Manufacture Location
Globally Sourced
Side B Thread Type
NPT
Overall Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4BNC.100
- Zoro #
- G323936847
- UPC #
- 840280541448
- Country of Origin
- Multiple
- Item
- Pipe nipple
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Manufacture Location
- Globally Sourced
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Standards
- ASME B16.11
- Schedule
- Schedule 40
- Side A Thread Type
- NPT
- Material
- Stainless Steel
- Maximum Steam Pressure
- 550 Degrees F
- Application
- Air, Gases, Oils
- Fitting Compatibility
- Class 150
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Side A Connection Type
- Threaded
- Maximum Operating Temperature
- 800 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Series
- 0BN112N
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 1 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.