Pipe Nipple
- Mfr # T4BNF.75
- Zoro # G423938239
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Series
0BN112N
Schedule
Schedule 40
Side B Gender
Male
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T4BNF.75
- Zoro #
- G423938239
- UPC #
- 840280541509
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3/4 in
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 3/4 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.