Pipe Nipple
- Mfr # T6BND.66
- Zoro # G823937191
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Application
Air, Gases, Oils
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Manufacture Location
Globally Sourced
Metal Pipe Construction
Welded
Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T6BND.66
- Zoro #
- G823937191
- UPC #
- 840280541561
- Country of Origin
- Multiple
- Item
- Pipe nipple
- Application
- Air, Gases, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Manufacture Location
- Globally Sourced
- Metal Pipe Construction
- Welded
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Material
- Stainless Steel
- Side B Thread Type
- NPT
- Fitting Compatibility
- Class 150
- Series
- 0BN112N
- Side A Connection Type
- Threaded
- Standards
- ASME B16.11
- Side B Gender
- Male
- Maximum Operating Temperature
- 800 Degrees F
- Side A Thread Type
- NPT
- Maximum Operating Pressure
- 300 psi @ 72 Degrees F
- Schedule
- Schedule 40
- Maximum Steam Pressure
- 550 Degrees F
- Side B Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 21/32 in
- Wire Rope Length
- 21/32 in
- Length
- 21/32 in
Description
Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Overall Length 21/32 in, Schedule Schedule 40
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.