Shop ZORO SELECT

Pipe Nipple

  • Mfr # T6BNF.30
  • Zoro # G523937637

product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Metal Pipe Construction
Welded
Maximum Operating Temperature
800 Degrees F
Side B Gender
Male
Side A Gender
Male
Side A Connection Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T6BNF.30
Zoro #
G523937637
UPC #
840280541646
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
1 in
Overall Length
19/64 in
Wire Rope Length
19/64 in
Length
19/64 in

Details

Item
Pipe nipple
Metal Pipe Construction
Welded
Maximum Operating Temperature
800 Degrees F
Side B Gender
Male
Side A Gender
Male
Side A Connection Type
Threaded
Side A Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Manufacture Location
Globally Sourced
Application
Air, Gases, Oils
Side B Connection Type
Threaded
Series
0BN112N
Maximum Steam Pressure
550 Degrees F
Fitting Compatibility
Class 150
Material
Stainless Steel
Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Standards
ASME B16.11
Maximum Operating Pressure
300 psi @ 72 Degrees F
Shell Material
Stainless Steel

Description

Pipe nipple, Application Air, Gases, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 300 psi @ 72 Degrees F, Maximum Operating Temperature 800 Degrees F, Maximum Steam Pressure 550 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Overall Length 19/64 in, Schedule Schedule 40

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.