Pipe Pipe, Iron, Class 20
Mfr # ZFB0220172
Zoro # G213115604
product price: $2,932.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Specific Fitting Shape
Pipe
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Fitting Side B Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFB0220172
Zoro #
G213115604
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Nominal Pipe Size
12 in
Details
Specific Fitting Shape
Pipe
Pipe Fitting Material
Iron
Class
Class 20
Item
Pipe
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Fitting Side B Type
Socket
Fitting Side A Type
Socket
Color
Green
Fitting Side A Gender
Male
Fitting Side B Gender
Male
Maximum Operating Pressure
5 psi
Finish/Coating
Epoxy Coated
Description
Metal Pipe Fittings
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.