Zoro Homepage

Pipe, Schedule 40, 1-3/8" ID, 304 SS, 3 ft L

  • Mfr # ZUSA-PF-15271

  • Zoro # G502567664


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.14 in
Standards
ASTM A312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15271
Zoro #
G502567664
UPC #
193005824211
Country of Origin
China

Dimensions

Wall Thickness
0.14 in
Outside Diameter
1 21/32 in
Overall Length
3 ft
Nominal Pipe Size
1 1/4 in
Inside Diameter
1 3/8 in

Details

Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Standards
ASTM A312
Side A Gender
Male
Schedule
Schedule 40
Side A Connection Type
Threaded
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Thread Type
BSPT
Material Grade
304
Fitting Compatibility
Schedule 40
Side A Thread Type
BSPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Gender
Male
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi @ 72 Degrees F

Description

Pipe,Schedule 40,1-3/8" ID,304 SS,3 ft L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.