Zoro Homepage

Pipe, Schedule 40, 1-3/8" ID, 316 SS, 3 ft L

  • Mfr # ZUSA-PF-15379

  • Zoro # G102567668


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A312
Material
Stainless Steel
Wall Thickness
0.14 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15379
Zoro #
G102567668
UPC #
193005642471
Country of Origin
China

Dimensions

Wall Thickness
0.14 in
Inside Diameter
1 5/8 in
Overall Length
3 ft
Outside Diameter
1 21/32 in
Nominal Pipe Size
1 1/2 in

Details

Item
Pipe
Standards
ASTM A312
Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Thread Type
BSPT
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Fitting Compatibility
Schedule 40
Side A Gender
Male
Side B Connection Type
Threaded
Material Grade
316
Side B Thread Type
BSPT
Schedule
Schedule 40
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 21/32 in, Overall Length 3 ft, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.