Pipe, Schedule 40, 1-39/64" ID, 304 SS, 16"L
Mfr # ZUSA-PF-1598
Zoro # G201771959
product price: $92.79
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.145 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-1598
Zoro #
G201771959
UPC #
193005421557
Country of Origin
China
Dimensions
Wall Thickness
0.145 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 39/64 in
Outside Diameter
1 29/32 in
Overall Length
16 in
Details
Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Schedule
Schedule 40
Side B Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Metal Pipe Construction
Welded
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Connection Type
Threaded
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
150 psi @ 360 Degrees F
Fitting Compatibility
Schedule 40
Material Grade
304
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 16 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.