Pipe, Schedule 40, 1/2" ID, 304 SS, 3 ft L
Mfr # ZUSA-PF-11245
Zoro # G602567649
product price: $36.35
/eaKey Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Wall Thickness
0.091 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-11245
Zoro #
G602567649
UPC #
193005653323
Country of Origin
China
Dimensions
Wall Thickness
0.091 in
Overall Length
3 ft
Outside Diameter
43/64 in
Nominal Pipe Size
3/8 in
Inside Diameter
1/2 in
Details
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side B Gender
Male
Schedule
Schedule 40
Side B Connection Type
Threaded
Side B Thread Type
BSPT
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Thread Type
BSPT
Material Grade
304
Metal Pipe Construction
Welded
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 ft, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.