Zoro Homepage

Pipe, Schedule 40, 1/2" ID, 316 SS, 3 ft L

  • Mfr # ZUSA-PF-15342

  • Zoro # G402567610


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.091 in
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASTM A312
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-15342
Zoro #
G402567610
UPC #
193005494995
Country of Origin
China

Dimensions

Wall Thickness
0.091 in
Inside Diameter
1/2 in
Outside Diameter
43/64 in
Nominal Pipe Size
3/8 in
Overall Length
3 ft

Details

Item
Pipe
Pipe Weld Type
Electric Resistance Weld
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Standards
ASTM A312
Material
Stainless Steel
Metal Pipe Construction
Welded
Side A Gender
Male
Side A Thread Type
BSPT
Side A Connection Type
Threaded
Side B Gender
Male
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on Both Ends
Material Grade
316
Schedule
Schedule 40
Maximum Steam Pressure
150 psi @ 360 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
BSPT

Description

Pipe,Schedule 40,1/2" ID,316 SS,3 ft L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.