Zoro Homepage

Pipe, Schedule 40, 2-1/16"ID, 304 SS, 2 ft L

  • Mfr # ZUSA-PF-1627

  • Zoro # G101771769


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.154 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-1627
Zoro #
G101771769
UPC #
193005421724
Country of Origin
China

Dimensions

Wall Thickness
0.154 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Overall Length
2 ft
Nominal Pipe Size
2 in

Details

Item
Pipe
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Side A Thread Type
NPT
Material Grade
304
Metal Pipe Construction
Welded
Side B Gender
Male
Side A Gender
Male
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Fitting Compatibility
Schedule 40
Schedule
Schedule 40
Side A Connection Type
Threaded
Thread Configuration
Threaded on Both Ends

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 ft, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.