Zoro Homepage

Pipe, Schedule 40, 53/64" ID, 304 SS, 3 ft L

  • Mfr # ZUSA-PF-11247

  • Zoro # G402567689


product price: $64.75
/ea

Key Features

Wall Thickness
0.113 in
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-11247
Zoro #
G402567689
UPC #
193005653460
Country of Origin
China

Dimensions

Wall Thickness
0.113 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Inside Diameter
53/64 in
Overall Length
3 ft

Details

Item
Pipe
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
304
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Gender
Male
Side B Thread Type
BSPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Side A Gender
Male
Fitting Compatibility
Schedule 40
Side A Thread Type
BSPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Side B Connection Type
Threaded
Thread Configuration
Threaded on Both Ends

Description

Pipe,Schedule 40,53/64" ID,304 SS,3 ft L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.