Pipe, SS, 1", NPTxNPT, 5ft

  • Mfr # ZUSA-PF-2990
  • Zoro # G501772045
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Wall Thickness
0.133 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-2990
Zoro #
G501772045
UPC #
193005425869
Country of Origin
China

Dimensions

Wall Thickness
0.133 in
Inside Diameter
1 3/64 in
Nominal Pipe Size
1 in
Outside Diameter
1 5/16 in
Overall Length
5 ft
Wire Rope Length
5 ft
Length
5 ft

Details

Item
Pipe
Material
Stainless Steel
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material Grade
316
Side B Connection Type
Threaded
Side A Thread Type
NPT
Fitting Compatibility
Class 150
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Schedule
Schedule 40
Metal Pipe Construction
Welded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
392 Degrees F
Minimum Operating Temperature
-40 Degrees F
Thread Sealant Type
PTFE
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-2990 is a stainless steel pipe constructed with a Schedule 40 wall thickness, featuring a 1 3/64-inch inside diameter and a 1 5/16-inch outside diameter. It is welded and rated for conveying fluids, gases, or slurries within the specified applications and conditions, including air, natural gas, non-potable water, propane, and steam systems. The pipe is compatible with Schedule 40 fittings; corrosion-resistant properties according to material specifications support durability and reliable performance in industrial environments, with a maximum operating pressure of 150 psi at 72°F and maximum steam pressure of 150 psi at 360°F.

Key Features:

  • Made of stainless steel grade 316, known for corrosion resistance and durability.
  • Manufactured with welded construction for strength and reliability.
  • Overall length of 5 feet, suitable for various installation configurations.
  • Connection ends are threaded with a male gender on both sides, using NPT thread type.
  • Connection type on both sides is threaded, allowing for versatile attachment options.
  • Standards include ANSI/ASME B1.20.1, ASTM A312, ASTM A733, ensuring compliance with relevant specifications.
  • Wall thickness of 0.133 inches, providing adequate strength for pressure and flow requirements.
  • Resistance based on material properties as specified; not a guarantee of performance under all conditions.
  • The pipe features an electric resistance weld seam, indicating a specific manufacturing process.

Restrictions

Ratings & reviews