Pipe, SS, 1/2", NPTxNPT, 5ft
- Mfr # ZUSA-PF-1664
- Zoro # G701772067
Key Features
Specifications
Product Information
- MFR #
- ZUSA-PF-1664
- Zoro #
- G701772067
- UPC #
- 193005421922
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.109 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 5 ft
- Outside Diameter
- 27/32 in
- Inside Diameter
- 5/8 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
The ZORO SELECT - ZUSA-PF-1664 is a stainless steel pipe rated for use in systems with specified pressure ratings and compatible fluids within industry standards. It features a Schedule 40 wall thickness; overall length 5 ft; inside diameter 5/8 in, which are within the specified product dimensions. Made from 304-grade stainless steel; rated for use within specified pressure ranges. Made from stainless steel with grade 304, ensuring corrosion and chemical resistance. The pipe is intended for use with compatible fluids within specified parameters.
Key Features:
- Inside Diameter: 5/8 in, providing standard bore size for typical fluid and gas flow
- Outside Diameter: 27/32 in, indicating the overall external size
- Overall Length: 5 ft, suitable for various system configurations
- Material: Stainless Steel with grade 304, ensuring corrosion and chemical resistance
- Pipe Construction: Welded, indicating a continuous and robust seam
- Application: Supports transportation of air, natural gas, water, propane, and steam
- Fitting Compatibility: Schedule 40, ensuring proper mating with compatible fittings
- Weld Type: Electric Resistance Weld, supporting a strong weld joint
- Connection End Types: Threaded on both sides with male MPT threads, featuring a threaded connection on Side A and Side B
- Standards: Conforms to ANSI/ASME B1.20.1, ASTM A312, ASTM A733, ensuring compliance with industry specifications
- Wall Thickness: 0.109 in, providing pressure resistance and durability
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.