Shop ZORO SELECT
See all product information
Create Account
Pipe, SS, 1/4", NPTxNPT, 14"
- Mfr # ZUSA-PF-1578
- Zoro # G401772077
product price:Â
$
29.39
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Wall Thickness
0.088 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-1578
- Zoro #
- G401772077
- UPC #
- 193005421427
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.088 in
- Inside Diameter
- 23/64 in
- Outside Diameter
- 35/64 in
- Overall Length
- 14 in
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Pipe, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.