Shop ZORO SELECT

Pipe, SS, 1/4", NPTxNPT, 18"

  • Mfr # ZUSA-PF-2930
  • Zoro # G101771905

product price: 
$
28.59
/ea

Key Features

Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Wall Thickness
0.088 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2930
Zoro #
G101771905
UPC #
193005425500
Country of Origin
China
Item
Pipe
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Maximum Steam Pressure
150 psi @ 360 Degrees F
Fitting Compatibility
Class 150
Side A Connection Type
Threaded
Side A Thread Type
NPT
Side B Thread Type
NPT
Material Grade
316
Side B Connection Type
Threaded
Side A Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Metal Pipe Construction
Welded
Schedule
Schedule 40
Thread Sealant Type
PTFE
Minimum Operating Temperature
-40 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
392 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.088 in
Overall Length
18 in
Nominal Pipe Size
1/4 in
Outside Diameter
35/64 in
Inside Diameter
23/64 in
Wire Rope Length
18 in
Length
18 in

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 18 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.