Pipe, SS, 1/4", NPTxNPT, 6ft

  • Mfr # ZUSA-PF-1676
  • Zoro # G401772060
product price: 
$
87.19
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.088 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1676
Zoro #
G401772060
UPC #
193005421984
Country of Origin
China
Item
Pipe
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side A Thread Type
NPT
Material Grade
304
Side A Connection Type
Threaded
Side B Gender
Male
Side B Thread Type
NPT
Fitting Compatibility
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Schedule
Schedule 40
Metal Pipe Construction
Welded
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Thread Sealant Type
PTFE
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.088 in
Nominal Pipe Size
1/4 in
Inside Diameter
23/64 in
Overall Length
6 ft
Outside Diameter
35/64 in
Wire Rope Length
6 ft
Length
6 ft

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 23/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 6 ft, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & reviews