Shop ZORO SELECT

Pipe, SS, 1/8", NPTxNPT, 14"

  • Mfr # ZUSA-PF-2901
  • Zoro # G404252811

product price: 
$
24.49
/ea

Key Features

Pipe Size - Nominal
1/8"
Overall Pipe Length
14"
Max. Pressure
150 psi
Seamless/Welded
Welded
Side B Thread Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-2901
Zoro #
G404252811
UPC #
193005425333
Country of Origin
China
Max. Pressure
150 psi
Seamless/Welded
Welded
Side B Thread Type
NPT
Side A Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Metal Pipe Construction
Seamless
Item
Pipe
Material Grade
316
Material
Stainless Steel
Side A Thread Type
NPT
Side B Connection Type
Threaded
Fitting Compatibility
Class 150
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side A Gender
Male
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Thread Sealant Type
PTFE
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Pipe Size - Nominal
1/8"
Overall Pipe Length
14"
Inside Diameter
17/64 in
Overall Length
14 in
Outside Diameter
13/32 in
Wall Thickness
0.068 in
Nominal Pipe Size
1/8 in
Wire Rope Length
14 in
Length
14 in

Description

Pipe, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 17/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.