Pipe, SS, 1/8", NPTxNPT, 5ft
- Mfr # ZUSA-PF-1661
- Zoro # G401771940
product price:Â
$
68.19
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.068 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-1661
- Zoro #
- G401771940
- UPC #
- 193005421892
- Country of Origin
- China
- Item
- Pipe
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Side A Connection Type
- Threaded
- Side B Thread Type
- NPT
- Side B Connection Type
- Threaded
- Side A Gender
- Male
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Material Grade
- 304
- Thread Configuration
- Threaded on Both Ends
- Side A Thread Type
- NPT
- Schedule
- Schedule 40
- Side B Gender
- Male
- Fitting Compatibility
- Class 150
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Seamless
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 392 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Nominal Pipe Size
- 1/8 in
- Outside Diameter
- 13/32 in
- Overall Length
- 5 ft
- Inside Diameter
- 17/64 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Pipe,SS,1/8",NPTxNPT,5ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.