Pipe, SS, 2", NPTxNPT, 14"

  • Mfr # ZUSA-PF-1585
  • Zoro # G501771758
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Wall Thickness
0.154 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1585
Zoro #
G501771758
UPC #
193005421489
Country of Origin
China
Item
Pipe
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Fitting Compatibility
Class 150
Side B Connection Type
Threaded
Maximum Steam Pressure
150 psi @ 360 Degrees F
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Thread Type
NPT
Side B Gender
Male
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Thread Type
NPT
Side A Connection Type
Threaded
Material Grade
304
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Welded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-40 Degrees F
Thread Sealant Type
PTFE
Maximum Operating Temperature
392 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.154 in
Overall Length
14 in
Inside Diameter
2 1/16 in
Outside Diameter
2 3/8 in
Nominal Pipe Size
2 in
Wire Rope Length
14 in
Length
14 in

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 14 in, Pipe Weld Type Electric Resistance Weld

Restrictions

Ratings & reviews