Pipe, SS, 3/4", NPTxNPT, 3ft

  • Mfr # ZUSA-PF-1637
  • Zoro # G501771949
product price: 
$
94.19
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Wall Thickness
0.113 in
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-1637
Zoro #
G501771949
UPC #
193005421779
Country of Origin
China

Dimensions

Wall Thickness
0.113 in
Outside Diameter
1 3/64 in
Nominal Pipe Size
3/4 in
Overall Length
3 ft
Inside Diameter
53/64 in
Wire Rope Length
3 ft
Length
3 ft

Details

Item
Pipe
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Side B Connection Type
Threaded
Side A Gender
Male
Side B Gender
Male
Side B Thread Type
NPT
Material Grade
304
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Maximum Steam Pressure
150 psi @ 360 Degrees F
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Metal Pipe Construction
Welded
Schedule
Schedule 40
Fitting Compatibility
Class 150
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
392 Degrees F
Thread Sealant Type
PTFE
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-1637 is a 3/4 inch stainless steel pipe designed for conveying fluids and gases compatible with stainless steel materials. It features a Schedule 40 wall thickness and is welded construction, constructed to meet pressure and corrosion resistance standards. Its outside diameter measures 1 3/64 inches, with an inside diameter of 53/64 inches. The pipe's length is 3 feet, and it is intended for use with threaded connections, specifically with NPT threads on both ends, with male gender on Side A and B. This pipe can be rated for operation at 150 psi at 72°F and is rated for steam operation up to 150 psi at 360°F.

Key Features:

  • Made from 304 stainless steel with a welded construction for durability.
  • Compatible with air, natural gas, non-potable water, propane, and steam within specified parameters.
  • Compatible with Schedule 40 piping standards, ensuring proper fitting and flow characteristics.
  • Rated for operation at 150 psi at 72°F.
  • Rated for steam operation up to 150 psi at 360°F.
  • Features threaded connections on both ends, with male threads on a Side A and B, using NPT thread standards.
  • Overall length of 3 feet, with a wall thickness of 0.113 inches.
  • Welded pipe construction with resistance properties including corrosion and chemical resistance.

Restrictions

Ratings & reviews