Pipe, SS, 3/4", NPTxNPT, 5ft
- Mfr # ZUSA-PF-2989
- Zoro # G001771982
Key Features
Specifications
Product Information
- MFR #
- ZUSA-PF-2989
- Zoro #
- G001771982
- UPC #
- 193005425852
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.113 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 5 ft
- Inside Diameter
- 53/64 in
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
The ZORO SELECT ZUSA-PF-2989 is a stainless steel pipe intended for transport of fluids, gases, or slurries. It features a Schedule 40 wall thickness and a nominal size of 3/4 inch with an inside diameter of 53/64 inch. Manufactured from 316-grade stainless steel with a welded construction, its corrosion resistance is inherent to the 316-grade stainless steel and it is rated for use in pressurized conduit systems; compatibility is described by material grade and the specified operating limits (see Maximum Operating Pressure and Temperature). Length: 5 ft; End connections: Threaded on both ends (Male NPT).
Key Features:
- Conveys air, natural gas, non-potable water, propane, and steam
- Fitting Compatibility: Schedule 40
- Inside Diameter: 53/64 in
- Material: Stainless Steel
- Material Grade: 316
- Maximum Operating Pressure: 150 psi @ 72°F
- Maximum Steam Pressure: 150 psi @ 360°F
- Metal Pipe Construction: Welded
- Nominal Pipe Size: 3/4 in
- Outside Diameter: 1 3/64 in
- Overall Length: 5 ft
- Pipe Weld Type: Electric Resistance Weld
- Resistance Properties: Corrosion resistance is inherent to 316-grade stainless steel
- Schedule: Schedule 40
- Side A Connection Type: Threaded
- Side A Gender: Male
- Side A Thread Type: NPT
- Side B Connection Type: Threaded
- Side B Gender: Male
- Side B Thread Type: NPT
- Standards: ANSI/ASME B1.20.1; ASTM A312; ASTM A733
- Thread Configuration: Threaded on Both Ends
- Wall Thickness: 0.113 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.