Pipe, SS, 3/8", NPTxNPT, 3ft
- Mfr # ZUSA-PF-2959
- Zoro # G201772048
product price:Â
$
49.15
/ea
Key Features
Wall Thickness
0.091 in
Material
Stainless Steel
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Pipe Weld Type
Electric Resistance Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-2959
- Zoro #
- G201772048
- UPC #
- 193005425678
- Country of Origin
- China
- Item
- Pipe
- Material
- Stainless Steel
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Pipe Weld Type
- Electric Resistance Weld
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 316
- Side B Gender
- Male
- Side A Gender
- Male
- Fitting Compatibility
- Class 150
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Metal Pipe Construction
- Welded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Thread Sealant Type
- PTFE
- Maximum Operating Temperature
- 392 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.091 in
- Nominal Pipe Size
- 3/8 in
- Inside Diameter
- 1/2 in
- Overall Length
- 3 ft
- Outside Diameter
- 43/64 in
- Wire Rope Length
- 3 ft
- Length
- 3 ft
Description
Pipe, Application Air, Gases, Non-Potable Water, Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Class 150, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Operating Temperature 392 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -40 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 3 ft
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.