Shop ZORO SELECT

Pipe, Stainless Steel, 1 in, , 10 ft

  • Mfr # F4PPF10WD
  • Zoro # G616146816

product price: 
$
258.99
/ea
Free Shipping & Returns

Key Features

Pipe Weld Type
Gas Tungsten Arc Weld
Material
Stainless Steel
Nominal Pipe Size
1 in
Side A Connection Type
Unthreaded
Fitting Compatibility
CLASS150 SCH 5S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F4PPF10WD
Zoro #
G616146816
UPC #
840280597100
Country of Origin
Viet Nam

Dimensions

Nominal Pipe Size
1 in
Inside Diameter
1 3/16 in
Wall Thickness
0.065 in
Overall Length
10 ft
Outside Diameter
1 5/16 in
Wire Rope Length
10 ft
Length
10 ft

Details

Pipe Weld Type
Gas Tungsten Arc Weld
Material
Stainless Steel
Side A Connection Type
Unthreaded
Fitting Compatibility
CLASS150 SCH 5S
Maximum Operating Pressure
195 psi @ 200 Degrees F
Side B Connection Type
Unthreaded
Thread Configuration
Unthreaded
Metal Pipe Construction
Welded
Application
Air, Gases
Item
Pipe
Material Grade
304/304L
Manufacture Location
Globally Sourced
Standards
ASTM A312
Maximum Steam Pressure
175 psi @ 300 Degrees F
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 5S
Maximum Operating Temperature
300 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Stainless Steel

Description

Pipe, Application Air, Gases, Finish/Coating Not Applicable, Fitting Compatibility CLASS150 SCH 5S, Inside Diameter 1 3/16 in, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 195 psi @ 200 Degrees F, Maximum Operating Temperature 300 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 in, Outside Diameter 1 5/16 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.