Shop ZORO SELECT
See all product information
Create Account
Pipe, Stainless Steel, 1/2 in, , 10 ft
- Mfr # F4PPD10WD
- Zoro # G316146734
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Argon ARC Welding
Standards
ASTM A312
Maximum Operating Temperature
300 Degrees F
Material Grade
304/304L
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4PPD10WD
- Zoro #
- G316146734
- UPC #
- 840280597155
- Country of Origin
- Viet Nam
- Pipe Weld Type
- Argon ARC Welding
- Standards
- ASTM A312
- Maximum Operating Temperature
- 300 Degrees F
- Material Grade
- 304/304L
- Material
- Stainless Steel
- Minimum Operating Temperature
- -20 Degrees F
- Side A Connection Type
- Unthreaded
- Application
- Air, Gases
- Manufacture Location
- Globally Sourced
- Schedule
- Schedule 5S
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Metal Pipe Construction
- Welded
- Fitting Compatibility
- CLASS150 SCH 5S
- Thread Configuration
- Unthreaded
- Maximum Operating Pressure
- 195 psi @ 200 Degrees F
- Item
- Pipe
- Side B Connection Type
- Unthreaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Outside Diameter
- 27/32 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 10 ft
- Wall Thickness
- 0.065 in
- Inside Diameter
- 45/64 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Pipe, Application Air, Gases, Finish/Coating Not Applicable, Fitting Compatibility CLASS150 SCH 5S, Inside Diameter 45/64 in, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 195 psi @ 200 Degrees F, Maximum Operating Temperature 300 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.