Shop ZORO SELECT
See all product information
Create Account
Pipe, Stainless Steel, 2 in, , 10 ft
- Mfr # F4PPI10WD
- Zoro # G314810972
product price:Â
$
307.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Gas Tungsten Arc Weld
Side B Connection Type
Unthreaded
Material Grade
304/304L
Thread Configuration
Unthreaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4PPI10WD
- Zoro #
- G314810972
- UPC #
- 840280597148
- Country of Origin
- Viet Nam
- Pipe Weld Type
- Gas Tungsten Arc Weld
- Side B Connection Type
- Unthreaded
- Material Grade
- 304/304L
- Thread Configuration
- Unthreaded
- Material
- Stainless Steel
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 5S
- Standards
- ASTM A312
- Item
- Pipe
- Side A Connection Type
- Unthreaded
- Maximum Steam Pressure
- 175 psi @ 300 Degrees F
- Manufacture Location
- Globally Sourced
- Maximum Operating Pressure
- 195 psi @ 200 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 300 Degrees F
- Fitting Compatibility
- CLASS150 SCH 5S
- Application
- Air, Gases
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 10 ft
- Wall Thickness
- 0.065 in
- Nominal Pipe Size
- 2 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 2 1/4 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Pipe, Application Air, Gases, Finish/Coating Not Applicable, Fitting Compatibility CLASS150 SCH 5S, Inside Diameter 2 1/4 in, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 195 psi @ 200 Degrees F, Maximum Operating Temperature 300 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.