Shop ZORO SELECT
See all product information
Create Account
Pipe, Stainless Steel, 3/4 in, , 10 ft
- Mfr # F4PPE10WD
- Zoro # G216146711
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Pipe Weld Type
Gas Tungsten Arc Weld
Minimum Operating Temperature
-20 Degrees F
Maximum Steam Pressure
175 psi @ 300 Degrees F
Schedule
Schedule 5S
Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F4PPE10WD
- Zoro #
- G216146711
- UPC #
- 840280597124
- Country of Origin
- Viet Nam
Dimensions
- Nominal Pipe Size
- 3/4 in
- Outside Diameter
- 1 3/64 in
- Overall Length
- 10 ft
- Inside Diameter
- 59/64 in
- Wall Thickness
- 0.065 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Pipe, Application Air, Gases, Finish/Coating Not Applicable, Fitting Compatibility CLASS150 SCH 5S, Inside Diameter 59/64 in, Manufacture Location Globally Sourced, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 195 psi @ 200 Degrees F, Maximum Operating Temperature 300 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.